Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U563HDG Super-Strut, a Div of T & B Beam Clamps, U563 Series, SS U563HDG SUPERSTRUT BEAM CLAMPS
U563HDG Super-Strut, a Div of T & B Beam Clamps, U563 Series, SS U563HDG SUPERSTRUT BEAM CLAMPS
This item cannot be canceled or returned
Description
SS U563HDG SUPERSTRUT BEAM CLAMPS
Specifications
Specifications
| Product Series |
U563 |
| Manufacturer Part Number |
U563HDG |
| Manufacturer |
Super-Strut, a Div of T & B |
| Family Series |
Super-Strut, a Div of T & B Beam Clamps, U563 Series |
| Description |
SS U563HDG SUPERSTRUT BEAM CLAMPS |
| Composition |
Steel |
| Rigid Size (in) |
3/8 " |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
U563HDG
Super-Strut, a Div of T & B Beam Clamps, U563 Series