Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | U5P2E |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | 5HP,1450,184T,TEFC 200/400V 3PH 50HZ |
| Type | General Purpose |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 215 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 12.7 A, 6.3 A |
| Service Factor | 1.25 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Bearing Type | Re-Greasable |
| Overload Protection | None |
| Length | 16.1 " |
| Approvals | CE, CSA, UR |
| Net Weight | 70 lbs |
| Gross Weight | 70 lbs |