Series Information
| Manufacturer Part Number | U644A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 3,550 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254T |
| AC Voltage | 208 V |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 17.3 A, 38-34.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 300 lbs |
| Gross Weight | 300 lbs |