Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mersen Fuseblocks & Holders, U705 Series
U70508
Mersen Fuseblocks & Holders, U705 Series
Fuse Block 750VAC 750VDC 50A 3-Pole
This item cannot be canceled or returned
Description
Fuseblocks & Holders, U705 Series
Fuse Block 750VAC 750VDC 50A 3-Pole
Specifications
Specifications
| Manufacturer Part Number |
U70508 |
| Manufacturer |
Mersen |
| Product Series |
U705 |
| Family Series |
Mersen Fuseblocks & Holders, U705 Series |
| Description |
Fuse Block 750VAC 750VDC 50A 3-Pole Box |
| Current Rating |
50 A |
| Voltage |
750 V |
| Poles |
3 |
| Connection Type |
Box Lug |
| Mounting |
DIN Rail, Screw Mount |
| Composition |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
U70508
Mersen Fuseblocks & Holders, U705 Series