U798
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U798

Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series

U798

Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
Motor
Item Number
U798
MFG Item Number
324TTDC6076
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NEMA PREMIUM GENERAL PURPOSE Series
Item #
U798
Motor

NEMA PREMIUM GENERAL PURPOSE Series Information

  • 1~650 Horsepower
  • 208~460 VAC
  • NEMA Frames 56~508
  • ODP or TEFC Enclosures
  • C‑Face and/or Rigid Mounting
Marathon Three Phase NEMA Premium General Purpose motors are designed for general purpose use on pumps, compressors, conveyors, fans, gear reducers, machine tools, blowers and other machinery. Substantial energy savings can be realized when using these high efficiency motors. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors on high cycle or long run time applications.

  • UL Recognized and CSA Certified
  • Meets or Exceeds NEMA Premium Efficiencies
  • 1.15 Service Factors


Specifications

Specifications
Manufacturer Part Number 324TTDC6076
Manufacturer Marathon Electric
Product Series NEMA PREMIUM GENERAL PURPOSE
Family Series Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
Description Motor
Type General Purpose
Horsepower 25 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 324T
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 72 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection Thermostat
Length 26.02 "
Approvals CSA, UL
Net Weight 695 lbs
Gross Weight 695 lbs
Alternatives
170002.60
170002.60
Leeson Motors, Three Phase ODP Series