Series Information
| Manufacturer Part Number | U7P3DCR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 7.5 HP, 1200 RPM, 254TC |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.6 kW |
| Speed | 1,180 RPM |
| RPM | 1,180 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254TC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footless |
| Current Rating | 20.6-19 A, 9.5 A |
| Composition | Aluminum |
| Net Weight | 180 lbs |
| Gross Weight | 180 lbs |