U81W2A5A9
Appleton Switches, Unicode 2 Aluminum Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U81W2A5A9 Appleton Switches, Unicode 2 Aluminum Series, CNTRL STA UNICODE 2 ALUMINUM

MFG Item Number
U81W2A5A9

U81W2A5A9 Appleton Switches, Unicode 2 Aluminum Series, CNTRL STA UNICODE 2 ALUMINUM

MFG Item Number
U81W2A5A9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Unicode 2 Aluminum Series
Item #
U81W2A5A9
CNTRL STA UNICODE 2 ALUMINUM

Unicode 2 Aluminum Series Information

Appleton Increased Safety Unicode 2 Series aluminum control stations and switches are ideal for use in hazardous locations and washdown areas. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, Unicode 2 Aluminum Series
Product Series Unicode 2 Aluminum
Manufacturer Part Number U81W2A5A9
Description Pushbutton Control Station, Type Bottom, Constructional Feature Explosionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Contact Configuration 1NO-1NC, Hub Size 2 M20, Enclosure Material Gray Epoxy Powder Coated Aluminum, Enclosure Zone 1 and
Contact Type Momentary
Contact Configuration 1NO, 1NC
Hub Size M20
Color Green, Red
Illuminated No
Mounting Panel Mount
Total Number of Devices 2
Number of Pushbuttons 2
Number of Selector Switches 0
Number of Pilot Lights 0
Enclosure Dead End
Approvals EX
Net Weight 2.43 lbs
Gross Weight 2.43 lbs