8256 Series Information
| Manufacturer Part Number | U8256A002V-24/DC |
|---|---|
| Manufacturer | Asco |
| Product Series | 8256 |
| Family Series | Asco Valves - Hydraulic & Pneumatic, 8256 Series |
| Description | Valve Unit 22Mm Submin |
| Material | Brass |
| Air Pressure | 400 psi |
| Actuation Type | Direct Acting Solenoid |
| Orifice Diameter | 0.06 " |
| Enclosure | Brass |
| Valve Functionality | 2-Way, 2-Position, Normally Closed |
| Voltage | 24 VDC |
| Power Consumption | 6.9 W |
| Flow Coefficient (cV) | 0.08 |
| Compatible Fluid Type | Air, Light Oil, Water |
| Operating Temperature | 180 °F |
| Approvals | CSA, NSF, UL |
| Comments | Open Frame Enclosure |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.42 lbs |