U83W2PRA5A9
Appleton Switches, Unicode 2 Aluminum Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U83W2PRA5A9 Appleton Switches, Unicode 2 Aluminum Series, CNTRL STA UNICODE 2 ALUMINUM

MFG Item Number
U83W2PRA5A9

U83W2PRA5A9 Appleton Switches, Unicode 2 Aluminum Series, CNTRL STA UNICODE 2 ALUMINUM

MFG Item Number
U83W2PRA5A9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Unicode 2 Aluminum Series
Item #
U83W2PRA5A9
CNTRL STA UNICODE 2 ALUMINUM

Unicode 2 Aluminum Series Information

Appleton Increased Safety Unicode 2 Series aluminum control stations and switches are ideal for use in hazardous locations and washdown areas. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, Unicode 2 Aluminum Series
Product Series Unicode 2 Aluminum
Manufacturer Part Number U83W2PRA5A9
Description Pushbutton and Pilot Light Control Station, Type Bottom, Constructional Feature Explosionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Contact Configuration 1NO-1NC, Number of Pushbuttons 2, Number of Pilot Lights 1, Operator Type Button,
Contact Type Momentary
Contact Configuration 1NO, 1NC
Hub Size M20
Color Green, Red
Illuminated Yes
Mounting Panel Mount
Total Number of Devices 3
Number of Pushbuttons 2
Number of Selector Switches 0
Number of Pilot Lights 1
Enclosure Dead End
Approvals EX
Net Weight 3.53 lbs
Gross Weight 3.53 lbs