UA0RR
Appleton Switches, Unicode 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA0RR Appleton Switches, Unicode 2 Series, ACTUATOR MOM RED

MFG Item Number
UA0RR

UA0RR Appleton Switches, Unicode 2 Series, ACTUATOR MOM RED

MFG Item Number
UA0RR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Unicode 2 Series
Item #
UA0RR
ACTUATOR MOM RED

Unicode 2 Series Information

Appleton push buttons for Increased Safety Unicode 2 Series enclosures are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection.

Specifications

Specifications
Manufacturer Part Number UA0RR
Manufacturer Appleton
Product Series Unicode 2
Family Series Appleton Switches, Unicode 2 Series
Description Non-Illuminated Pushbutton Actuator, Type Spring Return, Operation Type Momentary, Body Material Polyamide, Color Red, Enclosure Zone 1 and 2-21 and 22, Ex II 2 GD, IP66, IK10, Size 1.54 Inch Dia x 1.26 Inch H, Mounting Type Rail
Illuminated No
Operation Push-Push
Operator Size (mm) 39 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Red
Protection Rating IP66
NEMA Rating NEMA 4X
Approvals ATEX, CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs