Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UA12ID
Pan-Lug UA12ID Dieless Adapter
This item cannot be canceled or returned
Description
Pan-Lug UA12ID Dieless Adapter
Specifications
Specifications
| Manufacturer Part Number |
UA12ID |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Dieless Crimp Adapter |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Net Weight |
0.843 lbs |
| Gross Weight |
0.843 lbs |
UA12ID
Panduit Hand Tools