Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Sensors, UA18CAD Series
UA18CAD04PPM1TI
Carlo Gavazzi Sensors, UA18CAD Series
UPROX DR TI PL M18 2XPNP, PLG
MFG Item Number
UA18CAD04PPM1TI
This item cannot be canceled or returned
Description
UPROX DR TI PL M18 2XPNP, PLG
UA18CAD Series Information
- Immune to most Electromagnetic Interferences
- Protection Short Circuit, Reverse Polarity
- Analogue and Digital Output
- Cylindrical M18 PBT Housing
- Protection Degree IP 67
- Diameter Measurement
- Distance Measurement
- Loop Control
Specifications
Specifications
| Manufacturer Part Number |
UA18CAD04PPM1TI |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
UA18CAD |
| Family Series |
Carlo Gavazzi Sensors, UA18CAD Series |
| Description |
UPROX DR TI PL M18 2XPNP, PLG |
| Diameter |
18 mm |
| Sensing Range |
1.92-74 " |
| Angle |
8 ° |
| Frequency |
400 kHz |
| Voltage |
15-30 VDC |
| Sensing Type |
End |
| Output Type |
Dual PNP Transistor |
| Output Function |
NO, NC |
| Connection Type |
M12 Micro |
| Composition |
Non-Metallic |
| Max Load Current |
0.5 A |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Approvals |
cULus, UL508 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UA18CAD04PPM1TI
Carlo Gavazzi Sensors, UA18CAD Series