Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Sensors, UA18CAD Series
UA18CAD22NKM1TI
Carlo Gavazzi Sensors, UA18CAD Series
UPROX DR TI PL M18 0-10V+NPN, PLG
MFG Item Number
UA18CAD22NKM1TI
This item cannot be canceled or returned
Description
UPROX DR TI PL M18 0-10V+NPN, PLG
UA18CAD Series Information
- Immune to most Electromagnetic Interferences
- Protection Short Circuit, Reverse Polarity
- Analogue and Digital Output
- Cylindrical M18 PBT Housing
- Protection Degree IP 67
- Diameter Measurement
- Distance Measurement
- Loop Control
Specifications
Specifications
| Manufacturer Part Number |
UA18CAD22NKM1TI |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
UA18CAD |
| Family Series |
Carlo Gavazzi Sensors, UA18CAD Series |
| Description |
UPROX DR TI PL M18 0-10V+NPN, PLG |
| Diameter |
18 mm |
| Sensing Range |
1.92-74 " |
| Angle |
7 ° |
| Frequency |
200 kHz |
| Voltage |
15-30 VDC |
| Sensing Type |
End |
| Output Type |
0-10 V |
| Output Function |
NO, NC |
| Connection Type |
M12 Micro |
| Composition |
Non-Metallic |
| Max Load Current |
0.5 A |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Approvals |
cULus, UL508 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UA18CAD22NKM1TI
Carlo Gavazzi Sensors, UA18CAD Series