Series Information
| Manufacturer Part Number | UA18CSD08AGTI |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Sensors |
| Description | UPROX DR TI PL M18 4-20MA, CAB |
| Diameter | 18 mm |
| Sensing Range | 3.14-31.49 " |
| Angle | 8 ° |
| Frequency | 300 kHz |
| DC Voltage | 10-30 VDC |
| Voltage | 10-30 VDC |
| Sensing Type | End |
| Output Type | 4-20 mA |
| Output Function | Analog |
| Connection Type | M18 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Max Load Current | 0.035 A |
| Short Circuit Protection | Yes |
| Protection Rating | IP67 |
| Reverse Polarity Protection | No |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |