UA18EAD04PPTI
Carlo Gavazzi Sensors, UA18EAD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA18EAD04PPTI Carlo Gavazzi Sensors, UA18EAD Series, UPROX DR SS M18 PNP CAB

MFG Item Number
UA18EAD04PPTI

UA18EAD04PPTI Carlo Gavazzi Sensors, UA18EAD Series, UPROX DR SS M18 PNP CAB

MFG Item Number
UA18EAD04PPTI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, UA18EAD Series
Item #
UA18EAD04PPTI
UPROX DR SS M18 PNP CAB

UA18EAD Series Information

  • Immune to most Electromagnetic Interferences
  • Protection Short Circuit, Reverse Polarity
  • Cylindrical M18 Stainless Steel Housing
  • Analogue and Digital Output
  • Diameter Measurement
  • Protection Degree IP 67
  • Distance Measurement
  • Loop Control

Specifications

Specifications
Manufacturer Part Number UA18EAD04PPTI
Manufacturer Carlo Gavazzi
Product Series UA18EAD
Family Series Carlo Gavazzi Sensors, UA18EAD Series
Description UPROX DR SS M18 PNP CAB
Diameter 18 mm
Sensing Range 1.92-60 "
Angle 10 °
Frequency 300 kHz
Voltage 15-30 VDC
Sensing Type End
Output Type Dual PNP Transistor
Output Function NO, NC
Connection Type Wire Leads
Composition Metallic
Max Load Current 0.5 A
Short Circuit Protection Yes
Protection Rating IP67
Reverse Polarity Protection Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs