Series Information
| Manufacturer Part Number | UA18ESD03PPM1TI |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Sensors |
| Description | UPROX DR TI SS M18 PNP NO/NC, PLG |
| Diameter | 18 mm |
| Sensing Range | 1.57-11.8 " |
| Angle | 7 ° |
| Frequency | 300 kHz |
| DC Voltage | 10-30 VDC |
| Voltage | 10-30 VDC |
| Sensing Type | End |
| Output Type | PNP |
| Output Function | NO, NC |
| Connection Type | M18 Connector |
| Status Indicator | Yes |
| Composition | Metallic |
| Short Circuit Protection | Yes |
| Protection Rating | IP67 |
| Reverse Polarity Protection | Yes |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |