Series Information
| Manufacturer Part Number | UA30CAD35PKTI |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Sensors |
| Description | UPROX DR TI PL M30 0-10V+PNP, CAB |
| Diameter | 30 mm |
| Sensing Range | 9.84-137.79 " |
| Angle | 6 ° |
| Frequency | 112 kHz |
| DC Voltage | 15-30 VDC |
| Voltage | 15-30 VDC |
| Sensing Type | End |
| Output Type | 0-10 V, PNP |
| Output Function | Analog |
| Connection Type | M30 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Max Load Current | 0.05 A |
| Short Circuit Protection | Yes |
| Protection Rating | IP67 |
| Reverse Polarity Protection | Yes |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |