UA30CAD60PPTI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA30CAD60PPTI Carlo Gavazzi Sensors, UPROX DR TI PL M30 2XPNP, CAB

MFG Item Number
UA30CAD60PPTI

UA30CAD60PPTI Carlo Gavazzi Sensors, UPROX DR TI PL M30 2XPNP, CAB

MFG Item Number
UA30CAD60PPTI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UA30CAD60PPTI
UPROX DR TI PL M30 2XPNP, CAB

Series Information

Specifications

Specifications
Manufacturer Part Number UA30CAD60PPTI
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Description UPROX DR TI PL M30 2XPNP, CAB
Diameter 30 mm
Sensing Range 13.77-236.22 "
Angle 7 °
Frequency 75 kHz
DC Voltage 12-30 VDC
Voltage 12-30 VDC
Sensing Type End
Output Type PNP
Connection Type M30 Connector
Status Indicator Yes
Composition Non-Metallic
Max Load Current 0.3 A
Short Circuit Protection Yes
Protection Rating IP67
Reverse Polarity Protection Yes
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs