UA30CLD35FKM7
Carlo Gavazzi Sensors, UA30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA30CLD35FKM7

Carlo Gavazzi Sensors, UA30 Series

UA30CLD35FKM7

Carlo Gavazzi Sensors, UA30 Series
ULT PRX M30 DIFFUSE W/ RS232
MFG Item Number
UA30CLD35FKM7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, UA30 Series
Item #
UA30CLD35FKM7
ULT PRX M30 DIFFUSE W/ RS232

UA30 Series Information

  • 0.33~11.48 ft. Sensing Range
  • 12~30 VDC
  • Analog, Transistor or Programmable Output
  • 30mm Diameter
  • End Sensing
The UA30 series of ultrasonic sensors from Carlo Gavazzi are a family of diffuse ultrasonic sensors with a sensing range up to 11.48 ft. The sensors are protected by a sturdy, one piece, ABS housing, and are available in analog, transistor, or programmable output versions. Programmable sensors utilize a Windows based software that give the possibility of a universal application in any type of industrial environment. These sensors offer excellent EMC performace and precision.

  • CE Approved

Specifications

Specifications
Manufacturer Part Number UA30CLD35FKM7
Manufacturer Carlo Gavazzi
Product Series UA30
Family Series Carlo Gavazzi Sensors, UA30 Series
Description ULT PRX M30 DIFFUSE W/ RS232
Diameter 30 mm
Sensing Range 13.78-137.79 "
Angle 8 °
Frequency 200 kHz
Voltage 19-30 VDC
Sensing Type End
Output Type 0-10 V, Dual PNP Transistor
Output Function NO, NC
Configuration 8 Pin 8 Wire
Connection Type M16 DIN
Status Indicator Yes
Composition Non-Metallic
Max Load Current 0.1 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs