Series Information
| Manufacturer Part Number | UA30CLS25POM1 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Sensors |
| Description | PROX, ULTRASONIC, 30mm, 2500mm RANGE N/O PNP OUTPUT, 300-2500mm RANGE THROUGH-SCAN |
| Diameter | 30 mm |
| Sensing Range | 11.81-98.42 " |
| Angle | 8 ° |
| Frequency | 180 kHz |
| DC Voltage | 18-30 VDC |
| Voltage | 18-30 VDC |
| Sensing Type | End |
| Output Type | PNP |
| Connection Type | M30 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Max Load Current | 0.035 A |
| Short Circuit Protection | Yes |
| Protection Rating | IP67 |
| Reverse Polarity Protection | Yes |
| Approvals | CE, UL |
| Net Weight | 0.2646 lbs |
| Gross Weight | 0.2646 lbs |