UA30EAD35PKTI
Carlo Gavazzi Sensors, UA30EAD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA30EAD35PKTI Carlo Gavazzi Sensors, UA30EAD Series, UPROX DR SS M30 0-10V+PNP, CAB

MFG Item Number
UA30EAD35PKTI

UA30EAD35PKTI Carlo Gavazzi Sensors, UA30EAD Series, UPROX DR SS M30 0-10V+PNP, CAB

MFG Item Number
UA30EAD35PKTI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, UA30EAD Series
Item #
UA30EAD35PKTI
UPROX DR SS M30 0-10V+PNP, CAB

UA30EAD Series Information

  • Immune to most Electromagnetic Interferences
  • Protection Short Circuit, Reverse Polarity
  • Cylindrical M30 Stainless Steel Housing
  • Analogue and Digital Output
  • Protection Degree IP 67
  • Diameter Measurement
  • Distance Measurement
  • Loop Control

Specifications

Specifications
Manufacturer Part Number UA30EAD35PKTI
Manufacturer Carlo Gavazzi
Product Series UA30EAD
Family Series Carlo Gavazzi Sensors, UA30EAD Series
Description UPROX DR SS M30 0-10V+PNP, CAB
Diameter 30 mm
Sensing Range 12-132 "
Angle 7 °
Voltage 15-30 VDC
Sensing Type End
Output Type 0-10 V
Output Function NO, NC
Connection Type Wire Leads
Composition Metallic
Max Load Current 0.1 A
Short Circuit Protection Yes
Protection Rating IP67
Reverse Polarity Protection Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs