UA3FPB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA3FPB

Carlon, a T & B Brand Conduit

UA3FPB

Carlon, a T & B Brand Conduit
CL UA3FPB 5in. SCH 40 11-1/4 DEG X 36
MFG Item Number
UA3FPB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA3FPB
CL UA3FPB 5in. SCH 40 11-1/4 DEG X 36

Series Information

Specifications

Specifications
Manufacturer Part Number UA3FPB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA3FPB 5in. SCH 40 11-1/4 DEG X 36
Trade Size 5 "
Inside Bend Radius 36 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 11-1/4 °
Approvals UL
Comments Belled End
Net Weight 4.47 lbs
Gross Weight 4.47 lbs