UA6AF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA6AF

Carlon, a T & B Brand Conduit

UA6AF

Carlon, a T & B Brand Conduit
CL UA6AF 1in. SCH 40 STD 30 DEG ELBOW
MFG Item Number
UA6AF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit, Series
Item #
UA6AF
CL UA6AF 1in. SCH 40 STD 30 DEG ELBOW

Series Information

Specifications

Specifications
Manufacturer Part Number UA6AF
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA6AF 1in. SCH 40 STD 30 DEG ELBOW
Trade Size 1 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 30 °
Approvals UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs