UA9AJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA9AJ Carlon, a T & B Brand Conduit, CL UA9AJ 2in. SCH 40 STD 90 DEG ELBOW

MFG Item Number
UA9AJ

UA9AJ Carlon, a T & B Brand Conduit, CL UA9AJ 2in. SCH 40 STD 90 DEG ELBOW

MFG Item Number
UA9AJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Conduit, Series
Item #
UA9AJ
CL UA9AJ 2in. SCH 40 STD 90 DEG ELBOW

Series Information

Specifications

Specifications
Manufacturer Part Number UA9AJ
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA9AJ 2in. SCH 40 STD 90 DEG ELBOW
Trade Size 2 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 1.13 lbs
Gross Weight 1.13 lbs