UA9AK-CAR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA9AK-CAR

Carlon, a T & B Brand Conduit

UA9AK-CAR

Carlon, a T & B Brand Conduit
CL UA9AKCAR 2-1/2in. SCH 40 STD 90 DE
MFG Item Number
UA9AK-CAR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit, Series
Item #
UA9AK-CAR
CL UA9AKCAR 2-1/2in. SCH 40 STD 90 DE

Series Information

Specifications

Specifications
Manufacturer Part Number UA9AK-CAR
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA9AKCAR 2-1/2in. SCH 40 STD 90 DE
Trade Size 2-1/2 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 2.56 lbs
Gross Weight 2.56 lbs