UA9AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA9AL

Carlon, a T & B Brand Conduit

UA9AL

Carlon, a T & B Brand Conduit
CL UA9AL 3in. SCH 40 STD 90 DEG ELBOW
MFG Item Number
UA9AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 22

Description

Conduit, Series
Item #
UA9AL
CL UA9AL 3in. SCH 40 STD 90 DEG ELBOW

Series Information

Specifications

Specifications
Manufacturer Part Number UA9AL
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA9AL 3in. SCH 40 STD 90 DEG ELBOW
Trade Size 3 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 3.37 lbs
Gross Weight 3.37 lbs