UA9AM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA9AM

Carlon, a T & B Brand Conduit

UA9AM

Carlon, a T & B Brand Conduit
CL UA9AM 3-1/2in. SCH 40 STD 90 DEG E
MFG Item Number
UA9AM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA9AM
CL UA9AM 3-1/2in. SCH 40 STD 90 DEG E

Series Information

Specifications

Specifications
Manufacturer Part Number UA9AM
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA9AM 3-1/2in. SCH 40 STD 90 DEG E
Trade Size 3-1/2 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 5.5 lbs
Gross Weight 5.5 lbs