UA9DKB-UPC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA9DKB-UPC

Carlon, a T & B Brand Conduit

UA9DKB-UPC

Carlon, a T & B Brand Conduit
CL UA9DKBUPC 2-1/2in. SCH 40 90 DEG X
MFG Item Number
UA9DKB-UPC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA9DKB-UPC
CL UA9DKBUPC 2-1/2in. SCH 40 90 DEG X

Series Information

Specifications

Specifications
Manufacturer Part Number UA9DKB-UPC
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA9DKBUPC 2-1/2in. SCH 40 90 DEG X
Trade Size 2-1/2 "
Diameter 2.875 "
Inside Bend Radius 24 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 4.6 lbs
Gross Weight 4.6 lbs