UA9HLBR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA9HLBR Carlon, a T & B Brand Conduit, CL UA9HLBR 3in. SCH40 90DEGX48in.ELB-BE

MFG Item Number
UA9HLBR

UA9HLBR Carlon, a T & B Brand Conduit, CL UA9HLBR 3in. SCH40 90DEGX48in.ELB-BE

MFG Item Number
UA9HLBR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA9HLBR
CL UA9HLBR 3in. SCH40 90DEGX48in.ELB-BE

Series Information

Specifications

Specifications
Manufacturer Part Number UA9HLBR
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA9HLBR 3in. SCH40 90DEGX48in.ELB-BE
Trade Size 3 "
Diameter 3.50 "
Inside Bend Radius 48 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 90 °
Approvals UL
Comments Spigot End and Belled End
Net Weight 10.99 lbs
Gross Weight 10.99 lbs