UASTS131C226CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UASTS131C226CH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 13-Jaw, OH/UG

MFG Item Number
UASTS131C226CH

UASTS131C226CH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 13-Jaw, OH/UG

MFG Item Number
UASTS131C226CH
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UASTS131C226CH
MtrSkt, 20A, Ringless, 13-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number UASTS131C226CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Instrument rated socket, 20A, Over/under, 3-5/16 inch hub cover plate, 13-jaw, 3-ph, Factory wired test switch, Gnd conn 14-2 Cu, Al, Triplex, 4-wire, Ringless, 600 Vac
Current Rating 20 A
Service OH, UG
Bypass None
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs