UATRS213BCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UATRS213BCH

Eaton Electrical Boxes

UATRS213BCH

Eaton Electrical Boxes
MtrSkt, 200A, Ringless, 4-Jaw, OH/UG
MFG Item Number
UATRS213BCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UATRS213BCH
MtrSkt, 200A, Ringless, 4-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number UATRS213BCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub open, 6-350 kcmil, 4-jaw, 1-ph, 6-350 kcmil, none, Gnd conn 14-2 Cu, Al, Triplex, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass None
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 13 lbs
Gross Weight 13 lbs