UATRS213CFLCH

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UATRS213CFLCH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 4-Jaw, OH/UG
MFG Item Number
UATRS213CFLCH

UATRS213CFLCH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 4-Jaw, OH/UG

MFG Item Number
UATRS213CFLCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UATRS213CFLCH
MtrSkt, 200A, Ringless, 4-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number UATRS213CFLCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub cover pl, 8-350 kcmil, 4-jaw, 1-ph, 8-350 kcmil, none, Gnd conn 14-2 Cu, Al, Triplex, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass None
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 9 lbs
Gross Weight 9 lbs