Series Information
| Manufacturer Part Number | 097450 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Ultrasonic, 097450 |
| Diameter | 18 mm |
| Sensing Range | 2.76-39.37 " |
| Frequency | 255 kHz |
| DC Voltage | 15-30 VDC |
| Voltage | 15-30 VDC |
| Sensing Type | End |
| Output Type | 0-10 V |
| Output Function | Analog |
| Configuration | 5 Wire |
| Connection Type | M12 Connector |
| Status Indicator | Yes |
| Composition | Metallic |
| Short Circuit Protection | No |
| Protection Rating | IP67 |
| Reverse Polarity Protection | No |
| Approvals | CE, cULus |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.25 lbs |