UB10.242

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UB10.242 Puls Power Supplies, U Series, DC-UPS Controller, 24VDC, 10A,
MFG Item Number
UB10.242

UB10.242 Puls Power Supplies, U Series, DC-UPS Controller, 24VDC, 10A,

MFG Item Number
UB10.242
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, U Series
Item #
UB10.242
DC-UPS Controller, 24VDC, 10A,

U Series Information

  • Selectable Buffer Time Limiter
  • Electronically Overload and Short Circuit Protection
  • 50% Power Reserves

Videos

Specifications

Specifications
Manufacturer Part Number UB10.242
Manufacturer Puls
Product Series U
Family Series Puls Power Supplies, U Series
Description DC-UPS Controller, 24VDC, 10A, for 17-130aH Battery
Capacity 360 W
Voltage 22-30 VDC
Nominal Voltage 24 VDC
Connection Type Spring Clamp
Number of Outputs 1
Mounting DIN Rail
Net Weight 0.1501 lbs
Gross Weight 1.4109 lbs