Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IMO Circuit Breakers, UB10 Series
UB10-SH-110
IMO Circuit Breakers, UB10 Series
UB10 Shunt Trip Shunt 110/415VAC,
MFG Item Number
UB10-SH-110
This item cannot be canceled or returned
Description
Circuit Breakers, UB10 Series
UB10 Shunt Trip Shunt 110/415VAC,
UL 489, IEC 60947‑2 & IEC 60898‑1 Compliant DIN Rail Mountable 10kA Short Circuit Capacity Available from 0.5Amps to 63Amps Suitable for Branch Circuit Device Protection Thermo‑Magnetic Overcurrent Protection B, C & D Type Tripping Curve Contact Position Indicator RoHS Compliant The IMO range of UL 489 Approved Miniature Circuit Breakers have been designed for protection of electrical installations against overload and short circuits and are manufactured in accordance with UL 489.
Specifications
Specifications
Manufacturer Part Number
UB10-SH-110
Manufacturer
IMO
Product Series
UB10
Family Series
IMO Circuit Breakers, UB10 Series
Description
UB10 Shunt Trip Shunt 110/415VAC, 110-130VDC
Max Voltage
480 VAC, 96 VDC
UL Standard
489
Net Weight
0.195 lbs
Gross Weight
0.225 lbs
UB10-SH-110
IMO Circuit Breakers, UB10 Series