UB10-UV-230VAC
IMO Circuit Breakers, UB10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB10-UV-230VAC

IMO Circuit Breakers, UB10 Series

UB10-UV-230VAC

IMO Circuit Breakers, UB10 Series
UB10 Undervoltage Trip Undervoltage
MFG Item Number
UB10-UV-230VAC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, UB10 Series
Item #
UB10-UV-230VAC
UB10 Undervoltage Trip Undervoltage

UB10 Series Information

  • UL 489, IEC 60947‑2 & IEC 60898‑1 Compliant
  • DIN Rail Mountable
  • 10kA Short Circuit Capacity
  • Available from 0.5Amps to 63Amps
  • Suitable for Branch Circuit Device Protection
  • Thermo‑Magnetic Overcurrent Protection
  • B, C & D Type Tripping Curve
  • Contact Position Indicator
  • RoHS Compliant
The IMO range of UL 489 Approved Miniature Circuit Breakers have been designed for protection of electrical installations against overload and short circuits and are manufactured in accordance with UL 489.

Specifications

Specifications
Manufacturer Part Number UB10-UV-230VAC
Manufacturer IMO
Product Series UB10
Family Series IMO Circuit Breakers, UB10 Series
Description UB10 Undervoltage Trip Undervoltage 240VAC
Max Voltage 480 VAC, 96 VDC
UL Standard 489
Net Weight 0.21 lbs
Gross Weight 0.265 lbs