UB100-F77-E2-V31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB100-F77-E2-V31

Pepperl Fuchs Sensors

UB100-F77-E2-V31

Pepperl Fuchs Sensors
Ultrasonic, 256272
Item Number
UB100-F77-E2-V31
MFG Item Number
256272
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB100-F77-E2-V31
Ultrasonic, 256272

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 256272
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 256272
Sensing Range 0.39-3.93 "
Frequency 400 kHz
Voltage 12-20 VDC, 20-30 VDC
Sensing Type Side
Output Type PNP
Output Function NO
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs