UB100-F77-E3-V31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB100-F77-E3-V31

Pepperl Fuchs Sensors

UB100-F77-E3-V31

Pepperl Fuchs Sensors
Ultrasonic, 256273
Item Number
UB100-F77-E3-V31
MFG Item Number
256273
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB100-F77-E3-V31
Ultrasonic, 256273

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 256273
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 256273
Sensing Range 0.39-3.93 "
Frequency 400 kHz
Voltage 12-20 VDC, 20-30 VDC
Sensing Type Side
Output Type PNP
Output Function NC
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.04 lbs