Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UB10C1003A IMO Circuit Breakers, UB10 Series, 10kA UL489 MCB, 1 pole 3A C Curve
MFG Item Number
UB10C1003A
UB10C1003A IMO Circuit Breakers, UB10 Series, 10kA UL489 MCB, 1 pole 3A C Curve
MFG Item Number
UB10C1003A
Description
Circuit Breakers, UB10 Series
10kA UL489 MCB, 1 pole 3A C Curve
UL 489, IEC 60947‑2 & IEC 60898‑1 Compliant DIN Rail Mountable 10kA Short Circuit Capacity Available from 0.5Amps to 63Amps Suitable for Branch Circuit Device Protection Thermo‑Magnetic Overcurrent Protection B, C & D Type Tripping Curve Contact Position Indicator RoHS Compliant The IMO range of UL 489 Approved Miniature Circuit Breakers have been designed for protection of electrical installations against overload and short circuits and are manufactured in accordance with UL 489.
Specifications
Specifications
Manufacturer Part Number
UB10C1003A
Manufacturer
IMO
Product Series
UB10
Family Series
IMO Circuit Breakers, UB10 Series
Description
10kA UL489 MCB, 1 pole 3A C Curve
Poles
1
Current Rating
3 A
Max Voltage
480 VAC, 96 VDC
Trip Curve
C
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Alarm Switch
Optional
UL Standard
489
Approvals
CE, cULus
Comments
NEMA 1;IP20
Net Weight
0.275 lbs
Gross Weight
0.3 lbs
UB10C1003A
IMO Circuit Breakers, UB10 Series