UB10D1010A
IMO Circuit Breakers, UB10 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UB10D1010A IMO Circuit Breakers, UB10 Series, 10kA UL489 MCB, 1 pole 10A D Curve
MFG Item Number
UB10D1010A

UB10D1010A IMO Circuit Breakers, UB10 Series, 10kA UL489 MCB, 1 pole 10A D Curve

MFG Item Number
UB10D1010A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, UB10 Series
Item #
UB10D1010A
10kA UL489 MCB, 1 pole 10A D Curve

UB10 Series Information

  • UL 489, IEC 60947‑2 & IEC 60898‑1 Compliant
  • DIN Rail Mountable
  • 10kA Short Circuit Capacity
  • Available from 0.5Amps to 63Amps
  • Suitable for Branch Circuit Device Protection
  • Thermo‑Magnetic Overcurrent Protection
  • B, C & D Type Tripping Curve
  • Contact Position Indicator
  • RoHS Compliant
The IMO range of UL 489 Approved Miniature Circuit Breakers have been designed for protection of electrical installations against overload and short circuits and are manufactured in accordance with UL 489.

Videos

Specifications

Specifications
Manufacturer Part Number UB10D1010A
Manufacturer IMO
Product Series UB10
Family Series IMO Circuit Breakers, UB10 Series
Description 10kA UL489 MCB, 1 pole 10A D Curve
Poles 1
Current Rating 10 A
Max Voltage 480 VAC, 96 VDC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Alarm Switch Optional
UL Standard 489
Approvals CE, cULus
Comments NEMA 1;IP20
Net Weight 0.26 lbs
Gross Weight 0.305 lbs