UB120-12GM-E4-V1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB120-12GM-E4-V1

Pepperl Fuchs Sensors

UB120-12GM-E4-V1

Pepperl Fuchs Sensors
Ultrasonic, 188173
Item Number
UB120-12GM-E4-V1
MFG Item Number
188173
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB120-12GM-E4-V1
Ultrasonic, 188173

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 188173
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 188173
Sensing Range 0.59-4.72 "
Frequency 850 kHz
Voltage 10-30 VDC
Sensing Type End
Output Type NPN
Output Function NO, NC
Connection Type 4 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Approvals UL
Net Weight 0.0926 lbs
Gross Weight 0.0926 lbs