UB1500-F42-UK-V95

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB1500-F42-UK-V95

Pepperl Fuchs Sensors

UB1500-F42-UK-V95

Pepperl Fuchs Sensors
Ultrasonic, 111683
Item Number
UB1500-F42-UK-V95
MFG Item Number
111683
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB1500-F42-UK-V95
Ultrasonic, 111683

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 111683
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 111683
Sensing Range 2.75-59.05 "
Frequency 175 kHz
Voltage 22-253 VAC, 22-253 VDC
Sensing Type Top
Output Type Relay Output
Connection Type 5 Pin V95 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.6945 lbs
Gross Weight 0.6945 lbs