UB2000-F42-I-V15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB2000-F42-I-V15

Pepperl Fuchs Sensors

UB2000-F42-I-V15

Pepperl Fuchs Sensors
Ultrasonic, 133990
Item Number
UB2000-F42-I-V15
MFG Item Number
133990
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB2000-F42-I-V15
Ultrasonic, 133990

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 133990
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 133990
Sensing Range 2.36-78.74 "
Frequency 175 kHz
Voltage 10-30 VDC
Sensing Type Top
Output Type 4-20 mA
Output Function Analog
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.3219 lbs
Gross Weight 0.3219 lbs