UB2000-F42S-U-V15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB2000-F42S-U-V15

Pepperl Fuchs Sensors

UB2000-F42S-U-V15

Pepperl Fuchs Sensors
Ultrasonic, 133998
Item Number
UB2000-F42S-U-V15
MFG Item Number
133998
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB2000-F42S-U-V15
Ultrasonic, 133998

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 133998
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 133998
Sensing Range 2.36-78.74 "
Frequency 175 kHz
Voltage 17-30 VDC
Sensing Type Side
Output Type 0-10 V
Output Function Analog
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.3175 lbs
Gross Weight 0.3175 lbs