UB2000-F54-U-V15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB2000-F54-U-V15

Pepperl Fuchs Sensors

UB2000-F54-U-V15

Pepperl Fuchs Sensors
Ultrasonic, 108163
Item Number
UB2000-F54-U-V15
MFG Item Number
108163
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB2000-F54-U-V15
Ultrasonic, 108163

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 108163
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 108163
Sensing Range 3.15-78.74 "
Frequency 175 kHz
Voltage 15-30 VDC
Sensing Type Side
Output Type 0-10 V
Output Function Analog
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.2888 lbs
Gross Weight 0.2888 lbs