Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Mounts
UB4-G
Ocal, a T & B Brand Conduit Mounts
OC UB4G 4 OCAL U BOLT GRAY
This item cannot be canceled or returned
Description
OC UB4G 4 OCAL U BOLT GRAY
Specifications
Specifications
| Manufacturer Part Number |
UB4-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Mounts |
| Description |
OC UB4G 4 OCAL U BOLT GRAY |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Malleable Iron |
| Style |
U-Bolt Clamp |
| Rigid Size (in) |
4 " |
| Net Weight |
0.53 lbs |
| Gross Weight |
0.53 lbs |
UB4-G
Ocal, a T & B Brand Conduit Mounts