Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
| Manufacturer Part Number | 111681 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Ultrasonic, 111681 |
| Sensing Range | 1.57-15.75 " |
| Frequency | 390 kHz |
| Voltage | 22-253 VAC, 22-253 VDC |
| Sensing Type | Top |
| Output Type | Relay Output |
| Connection Type | 5 Pin V95 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.6989 lbs |
| Gross Weight | 0.6989 lbs |