UB400-F42S-UK-V95

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB400-F42S-UK-V95

Pepperl Fuchs Sensors

UB400-F42S-UK-V95

Pepperl Fuchs Sensors
Ultrasonic, 111682
Item Number
UB400-F42S-UK-V95
MFG Item Number
111682
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB400-F42S-UK-V95
Ultrasonic, 111682

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 111682
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 111682
Sensing Range 1.57-15.75 "
Frequency 390 kHz
Voltage 22-253 VAC, 22-253 VDC
Sensing Type Side
Output Type Relay Output
Connection Type 5 Pin V95 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.7011 lbs
Gross Weight 0.7011 lbs