UB4000-F42-E5-V15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB4000-F42-E5-V15

Pepperl Fuchs Sensors

UB4000-F42-E5-V15

Pepperl Fuchs Sensors
Ultrasonic, 134000
Item Number
UB4000-F42-E5-V15
MFG Item Number
134000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB4000-F42-E5-V15
Ultrasonic, 134000

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 134000
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 134000
Sensing Range 7.87-157.48 "
Frequency 85 kHz
Voltage 10-30 VDC
Sensing Type Top
Output Type PNP
Output Function NO, NC
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.365 lbs
Gross Weight 0.365 lbs