UB500-18GM75-E7-V15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB500-18GM75-E7-V15

Pepperl Fuchs Sensors

UB500-18GM75-E7-V15

Pepperl Fuchs Sensors
Ultrasonic, 130229
Item Number
UB500-18GM75-E7-V15
MFG Item Number
130229
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB500-18GM75-E7-V15
Ultrasonic, 130229

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 130229
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 130229
Sensing Range 1.18-19.68 "
Frequency 380 kHz
Voltage 10-30 VDC
Sensing Type End
Output Type NPN
Output Function NO, NC
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Approvals CSA, UL
Net Weight 0.1676 lbs
Gross Weight 0.1676 lbs